Beli peralatan safety k3 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M DBI-SALA Delta Construction Positioning Safety Harness (Pelindung Jatuh)atribut:
- Body Belt: Yes
- Buckle Type: Tongue Buckle
- Chest Buckle Material: Zinc Plated Steel
- Connected Safety ID Equipped: Yes
- D-ring Placement: Back; side
- Harness Application: Positioning
- Leg Buckle Material: Stainless Steel Grommet
- Padding Location Type: Back/Hip, Shoulder
- Product Color : Yellow
- Product Series: Delta
- Product Type: Construction Style Positioning Harness
- Recommended Industry: Construction, General Industrial, Mining, Oil & Gas, Transportation, Utilities, Wind Energy
- Torso Buckle Material: Zinc Plated Steel
- Weight Capacity (kg): 190
- Dr. OSHA Sepatu Safety Ankle Boots Principal 2222 (Sepatu Proyek)atribut:
- Color: Black
- SNI License: Yes
- Outsole: Rubber
- SNI Number: 310/W/RE/B/IX/2017
- 3M Protecta Body Harness (Pelindung Jatuh)Deskripsi:Fall protection that’s there when you need it. Every at height worker deserves to be safe, no matter the size or nature of the job. That’s why Protecta products have become the choice of safety managers looking for reliable fall protection solutions that comply with safety regulations and help their workers get the job done.
- CIG Safety Helmet 6 point Victor (Helm Safety)Deskripsi:- ABS- Shell come with 6 point adjustable suspension give a comfortable- Designed for worker who need head protection- Customized fit Designed to be light weight and comfortable- It is ideal for Contruction, Industries, Ultilites and Environments- Slotted side to accommodate accessorise such as ear muff and face shieldCompliance : CE EN357atribut:
- Material: ABS (shell)
- Application For: protection from impact
- Standards Approvals: CE EN 357
- KRISBOW Helm Safety Brim Depan Tidak Berventilasiatribut:
- Dimensions (cm): 28x22x16
- Material: HDPE
- Safety Approval: ANSI, CE
- Type: Non Vented
- MSA Altair 4Xatribut:
- Audible Alarm (dB): >95 at 1 ft
- Dimensions (mm): 4.4x3.0x1.31
- Drop Test: 20ft
- Extended Temperature Range (°C): -20 to +50
- Housing: Rugged rubberized armor
- Operating Temperature Range (°C): -10 to +40
- Humidity (%RH): 15-90 non-condensing
- Ingress Protection: IP67
- Runtime (hour): 24 @room temperature
- Temperature Range (°C): Short Period (15minutes) -40 to +60
- Dusafe Rompi Polyesteratribut:
- Material: Polyester
- STS Check Mirror with LightDeskripsi:-The lighting unit enables inspection in dark places.-Sponge grip is adopted for handle which reduces fatigue and slipping of hand.-Clearly visible high quality mirror is adopted.-Inspection of sewer and maintenance inspection of installed property in high location and large machines.-AAA dry batteryx3, nylon case-Small size LED light
- MasterLock Do Not Operate Boxed RollDeskripsi:The Master Lock No. S4810 English Boxed Roll of tags provides an OSHA compliant solution for padlock identification. The box provides convenient storage and transportation between jobs. Included in the box is 100 tags on a perforated roll of tags made ofatribut:
- Color: White-Red
- Kuda Sarung Tangan Katun Putihatribut:
- Material: Benang TC/Polycotton
- Toyo Safety Hard Hat, Folding, Bloom (Helmet)atribut:
- Color: White
- Material: Hat bodies:PP+PE resin, Hat center cover:ABS resin
- Specification: Product has passed the national test \"For flying, falling objects\" standard for protection caps of the Ministry of Health, Labor and Welfare
- Dimensions when assembled (mm): 275 x 145 x 208mm
- Dimensions when folded: 345 x 195 x 80mm
- Size (cm): 52-61
- UVEX Safety Helmet Pheos B-WR Rotation System (Helm Safety)atribut:
- Size (cm): 52 to 61
- Standard: EN 397
- Version: with long brim
- MSA SCBA (Respirator)atribut:
- Type: EN Standard (Type II)
- High Pressure Connection (bar): 300
- FLUKE Sound Level MeterDeskripsi:The Fluke 945 Sound Level Meter has been designed to meet the measurement requirements of safety Engineers, Health, Industrial safety offices and quality control in a wide variety of industrial environments. It offers two types of measurements: A weighting and C weighting. The A weighting is for general noise sound level and the C weighting is for measuring sound level of acoustic material control in various environments. The Fluke 945 conforms to the IEC651 Type 2, ANSI S1.4 Type 2, and JISC1502 requirements for Sound Level Meters. Applications: - Environmental Health and Safety testing and verification. - Sound testing for education environments. - Heavy and light industry sound testing. - Healthcare environment testing. - Safety testin.atribut:
- Display: 0.1 dB steps on 4-digit LCD screen
- Frequency Response: From 31.5 Hz to 8 kHz
- Safety Standard: CE, designed to meet IEC651 Type2, ANSI S1.4 Type 2
- Microphone: 0.5-inch electric condenser microphone
- Time Weighting: Fast slow
Daftar Harga peralatan safety k3 Terbaru March 2026
| 3M DBI-SALA Delta Construction Positioning Safety Harness (Pelindung Jatuh) | Rp5.899.900 |
| Dr. OSHA Sepatu Safety Ankle Boots Principal 2222 (Sepatu Proyek) | Rp659.900 |
| 3M Protecta Body Harness (Pelindung Jatuh) | Rp609.900 |
| CIG Safety Helmet 6 point Victor (Helm Safety) | Rp68.900 |
| MSA (Local) Lokal Helm Safety Staz-On with Chinstrap Lokal | Rp62.900 |
| KRISBOW Helm Safety Brim Depan Tidak Berventilasi | Rp98.900 |
| MSA Altair 4X | Rp23.999.900 |
| Dusafe Rompi Polyester | Rp82.900 |
| STS Check Mirror with Light | Rp2.899.900 |
| MasterLock Do Not Operate Boxed Roll | Rp2.599.900 |
Data diperbarui pada 16/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/3M%20DBI-SALA%20Delta%20Construction%20Positioning%20Safety%20Harness%20(Pelindung%20Jatuh)/P101551821-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/Dr_%20OSHA%20Sepatu%20Safety%20Ankle%20Boots%20Principal%202222%20(Sepatu%20Proyek)/P102127674-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/3M%20Protecta%20Body%20Harness%20(Pelindung%20Jatuh)/P101527208-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/CIG%20Safety%20Helmet%206%20point%20Victor%20(Helm%20Safety)/1dP102086049-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Tali%20Helm/MSA%20(Local)%20Lokal%20Helm%20Safety%20Staz-On%20with%20Chinstrap%20Lokal/P102950919-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/KRISBOW%20Helm%20Safety%20Brim%20Depan%20Tidak%20Berventilasi/ejP101516523-7.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Detektor%20(Unit%20Utama)/MSA%20Altair%204X/P102275890-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Rompi%20Safety%2C%20Lampu%20Sinyal/Dusafe%20Rompi%20Polyester/e1P102265505-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Pengaman%20Kunci/MasterLock%20Do%20Not%20Operate%20Boxed%20Roll/P102723607-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Kain%2FKatun/Sarung%20Tangan%20Katun%20Murni/Kuda%20Sarung%20Tangan%20Katun%20Putih/P101000117-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/Toyo%20Safety%20Hard%20Hat%2C%20Folding%2C%20Bloom%20(Helmet)/P102005859-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Safety%20Helmet%20Pheos%20B-WR%20Rotation%20System%20(Helm%20Safety)/P101508238-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Rompi%20Safety%2C%20Lampu%20Sinyal/SAFEGARD%20Mesh%20Safety%20Vest/15P101526041-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Respirator%20SCBA/Masker%20Pilot/MSA%20SCBA%20(Respirator)/P101575520-1.jpg)